Beli nilfisk vacuum di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NILFISK Vacuum Dry Home Use (Penyedot Debu)
    Mulai

    Rp2.899.900

    NILFISK Vacuum Dry Home Use (Penyedot Debu)
    Deskripsi:
    The Nilfisk Neo is perfect for small places and confined spaces. In fact it is the perfect choice for your first home because it is a lightweight and small vacuum cleaner. The high manoeuvrability means that it practically follows you even into the most awkward and small of areas. This robust supercharged little vacuum cleaner comes with effective cleaning power delivering an impressive 750W motor power ensuring a high dust pick-up and a healthier cleaner home time after time.
  2. NILFISK Vacuum Bags (Kantong Filter Vacuum)
    Mulai

    Rp699.900

    NILFISK Vacuum Bags (Kantong Filter Vacuum)
    Deskripsi:
    Canister vacuum bags fit compatible canister vacuums to collect materials picked up during vacuuming.
    atribut:
    • UNSPSC: 47121607
  3. NILFISK Vacuum Cleaner (Penyedot Debu)
    Mulai

    Rp4.299.900

    NILFISK Vacuum Cleaner (Penyedot Debu)
    atribut:
    • Power Cord Length (m): 5
  4. NILFISK Vacuum Cleaner Wet and Dry (Penyedot Debu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.899.900

    NILFISK Vacuum Cleaner Wet and Dry (Penyedot Debu)
    Deskripsi:
    The Nilfisk wet and dry range of vacuum cleaners includes durable machines from 20 to 75 liters that can take on any application, big or small. With outstanding performance and features like easy emptying and corrosion resistance, our range of wet and dry
  5. NILFISK Vacuum Dry (Penyedot Debu)
    Mulai

    Rp10.999.900

    NILFISK Vacuum Dry (Penyedot Debu)
    Deskripsi:
    Lightweight and portable, the Nilfisk GM 80P is the symbol of Nilfisk quality and provides durability, high performance and efficient cleaning - required by dust control professionals. The sturdy aluminium container means that the vacuum cleaner is almost indestructable and therefore especially suitable for rough and heavy duty cleaning. Mounted on a strong steel trolley with large rubber wheels, the machine is easy to manoeuvre. Ideal for e.g. production lines, chemi/pharma industries, hospitals and offices. GM 80P is a versatile machine with high suction power and can be used for both industry cleaning and integrated into production facilities. The unique multi-stage filtration system allows for adaption to special applications where high filtration level and low emission is required. Choose between two types of dust bags (fleece or paper), four different washable sack filters (Polyester, Cotton, PTFE or Nomex) and special exhaust filters with HEPA or ULPA classication. GM 80P can handle every heavy duty cleaning task and has become a vacuum cleaner icon in variety of industries
  6. NILFISK High Pressure Cold Home Use (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp2.999.900

    NILFISK High Pressure Cold Home Use (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    Penyemprot air bertekanan tinggi air Nilfisk E130.3-8 hadir dengan pompa aluminium yang awet & dapat digunakan berulang kali serta hadir dengan fitur Click&Clean; yang memudahkan Anda. Kompresor ini hadir dengan tombol on/off yang mudah dinyalakan serta tempat penyimpanan untuk selang dan kabel. Dilengkapi fitur Noise reduction dengan suspensi karet dari motor pump unit.
  7. NILFISK Filter Bags
    Mulai

    Rp439.900

    NILFISK Filter Bags
    atribut:
    • Color: White
    • Dimensions (cm): 28x25x50
    • Material: Fleece
  8. NILFISK Vacuum Dry Air Compressed (Vacuum Udara Bertekanan)
    Mulai

    Rp12.999.900

    NILFISK Vacuum Dry Air Compressed (Vacuum Udara Bertekanan)
    Deskripsi:
    AIR COMPRESSED DRY VACUUM VHC200 SET adalah alat penghisap debu merek NILFISK yang dapat membersihkan debu kering (dry vacuum cleaner). Sangat cocok digunakan untuk bidang perindustrian. Tabung alat penghisap debu ini terbuat dari stainless steel dan memiliki kapasitas kontainer sebesar 100 liter. Alat penghisap debu kering ini dapat digunakan setiap hari.
  9. NILFISK Vacuum Wet and Dry (Penyedot Debu)
    Mulai

    Rp2.499.900

    NILFISK Vacuum Wet and Dry (Penyedot Debu)
    Deskripsi:
    The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
  10. NILFISK High Pressure Cleaner
    Mulai

    Rp2.199.900

    NILFISK High Pressure Cleaner
    Deskripsi:
    Hadirkan pembersih bertekanan berkualitas dari Nilfisk untuk membantu kebutuhan Anda saat membersihkan dinding, lantai, atau barang-barang yang sangat kotor. Dengan performa tinggi, alat ini dapat menghasilkan tekanan sebesar 140 bar, sangat mudah dioperasikan, dan hadir dengan panjang selang 9 meter untuk daya jangkau yang lebih baik. Cocok untuk frekuensi pemakaian sedang hingga tinggi untuk kebutuhan rumah tangga Anda. Saat tidak digunakan, selang dapat disimpan dengan rapi pada gulungan selang yang terletak pada alat. Noozle juga dapat disimpan di dalam mesin ketika tidak digunakan untuk menjaga semua aksesorisnya tetap tersimpan dengan rapi.
  11. NILFISK High Pressure Cold (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp31.999.900

    NILFISK High Pressure Cold (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    The MC 7P industrial class cold water high pressure washer combines the renowned and unmatchable lifetime and quality of the C3, 4 piston pump with optimal ergonomics and mobility to offer an innovative and unbeatable partner for applications in heavy industry, large agriculture, transport and valetting, shipping and food industry. The MC 7P is equipped with the well-known industrial C3 pump: 4 ceramic pistons, double roller bearings, flow activated unloader system and 1450rpm motor for high intensity use with maximum performance and comfort. Capable of accepting 85Degrees C inlet water, the MC 7P can be used as an effective hot water cleaner if your environment permits. The pump is also known for use with salt water and in a wide range of harsh environments. The result is optimised workload, high cleaning efficiency, reduced downtime and long lifetime. - C3 4 ceramic piston pump with 85Degrees C inlet temperature. - Tough and sturdy design with 30mm steel frame. - Optimal storage and transport with foldable handle and easy lifting points. - High mobility with large rear wheels and front castor wheel. - Easy accessibility to pump. - Optimal service concept, Ergonomic accessory concept. - Flow activated control system. - Low pump oil safety function. - Water adjustment at pump head. - 2 detergent tanks and 2-way dosing valve.
  12. NILFISK Vacuum Cleaner for Clean Room
    Mulai

    Rp39.999.900

    NILFISK Vacuum Cleaner for Clean Room
    atribut:
    • Depth (mm): 390
    • Dust Collection Capacity (L): 6.5
    • Height (mm): 527
    • Material: Made of aluminum
    • Maximum Air Volume (m³/minute): 2
    • Maximum Vacuum Pressure (kPa): 18
    • Noise Level (dB): 61
    • Pipe Inner Diameter (mm): 32
    • Power Consumption (W): 850
    • Power Cord Length (m): 9
    • Power Source: Single phase 100
    • Width (mm): 300
  13. KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp969.900

    KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)
    Deskripsi:
    Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.
    atribut:
    • Frequency (Hz): 50
  14. KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.099.900

    KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
  15. NILFISK Scrubber Drier Walk Behind
    Mulai

    Rp75.999.900

    NILFISK Scrubber Drier Walk Behind
    Deskripsi:
    In line with the century old Nilfisk tradition, SC450 combines performance, reliability, productivity and ease of use in a well designed and cost efficient all round scrubber/dryer. SC450 performs equally well on the floors of schools, hospitals, shops, warehouses and offices as on the bottom line. It is designed with easy maintenance, low consumption of water, detergents and energy in mind.- The low noise level enables daytime cleaning for increased comfort and efficiency. - Polyethylene corrosion proof rotomolded tank ensures durability. - Automatic squeegee release when hitting obstacles provides reliable use and extended lifetime of equipment. - Large recovery tank and removable lid for easy cleaning. - Fast and hygienic. - Most electrical components are placed in dedicated waterproof box for reliability and safety.
  16. RYU Vacuum Cleaner (Penyedot Debu)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp819.900

    RYU Vacuum Cleaner (Penyedot Debu)
    Deskripsi:
    Vacuum Cleaner RVC20L is One of The Best Dry Vacuum Cleaner. Requires 800W Electricity to Produce Suction Power of More Than 15Kpa. With a Capacity of 20L Tank, Suitable For Use in All Rooms of The House.
    atribut:
    • Frequency (Hz): 50
    • K3L License: Yes
  17. SANITAIRE Vacuum Belts
    Mulai

    Rp129.900

    SANITAIRE Vacuum Belts
    Deskripsi:
    Belts for upright vacuums fit specific upright-vacuum brands or models. They're used to replace broken or worn belts that no longer turn the vacuum's brush roller.
    atribut:
    • UNSPSC: 47121607
    • Fits Vacuum Brand: Sanitaire
    • For Vacuum Type: Upright Vacuum
Daftar Harga nilfisk vacuum Terbaru October 2026
NILFISK Vacuum Dry Home Use (Penyedot Debu)Rp2.899.900
NILFISK Vacuum Cleaner Wet & Dry Type for Industrial Use (Penyedot Debu)Rp11.999.900
NILFISK Vacuum Bags (Kantong Filter Vacuum)Rp699.900
NILFISK Vacuum Cleaner (Penyedot Debu)Rp4.299.900
NILFISK Filter Bag (Kantong Filter Vacuum)Rp429.900
NILFISK Vacuum Cleaner Wet and Dry (Penyedot Debu)Rp8.899.900
NILFISK Vacuum Dry (Penyedot Debu)Rp10.999.900
NILFISK High Pressure Cold Home Use (Mesin Cuci Tekanan Tinggi)Rp2.999.900
NILFISK Filter BagsRp439.900
NILFISK Vacuum Dry Air Compressed (Vacuum Udara Bertekanan)Rp12.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait